Shop PRIME SYSTEMS
See all product information
Create Account
BizAutom 3 kg x 1 g Bench Scale 6.6 lb x 0.002 lb Portion Control Scale
- Mfr # PS-FSS-3kg
- Zoro # G322800736
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Overall Width
15 in
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-FSS-3kg
- Zoro #
- G322800736
- UPC #
- 676525478046
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 in
- Overall Width
- 15 in
- Overall Length
- 19 in
Description
PS-FSS Stainless Steel Scale - Versatile, Durable & Precise The PS-FSS is a professional-grade scale, perfect for foodservice operations, laboratories, and educational settings. Built with a full 304 stainless steel structure and rated IP65, it offers exceptional resistance to water and dust, making it both hygienic and durable. Key Features: High Accuracy: 15,000 external resolutions ensure reliable and precise measurements. Versatile Applications: Ideal for kitchens, labs, schools, or any environment requiring accurate weight measurements. Multiple Units: Easily switch between lb, lb+oz, kg, and g. Parts Counting Function: Streamline your workflow with efficient counting capabilities. Dual LED Display: Bright front and rear displays for easy viewing from both sides. User-Friendly Design: Compact build, simple interface, and removable stainless steel weigh pan for quick, thorough cleaning. Rechargeable Battery: Built-in battery and included AC/DC adapter offer flexibility for mobile or fixed use. Connectivity: Equipped with an RS-232 port for printer or PC integration. Whether you're measuring ingredients, lab samples, or small parts, the PS-FSS delivers reliability, durability, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.