Zoro Homepage

BizAutom 800lb x 0.05lb Digital Bench Scale 16x20 SS Platform Indicator

  • Mfr # BZ-TCS1620_0

  • Zoro # G822800694


product price: $611.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-TCS1620_0
Zoro #
G822800694
UPC #
676525187313
Country of Origin
United States

Description

Welcome to Prime Scales! Introducing the BZ-TCS1620_0 Bench Scale, equipped with a stainless steel indicator and platter, designed to provide accurate and efficient weighing solutions for various industrial and commercial applications. This scale combines durability with precision, making it an essential tool for businesses that prioritize reliability and performance. Features Stainless Steel Indicator and Platter: Durable and easy to clean, suitable for hygiene-sensitive environments. High Precision Load Cells: Ensure accurate weight measurements. Large LCD Display: Provides clear and easy-to-read weight readings. Multiple Units of Measurement: Supports various units including kilograms, pounds, and ounces. Tare Function: Allows for the deduction of container weight for net weight determination. Built-in Rechargeable Battery: Offers flexibility for use in different locations. Overload Protection: Prevents damage from excessive weight. Benefits Durability: Stainless steel construction ensures longevity and resistance to corrosion, ideal for industrial settings. Accuracy: High-precision load cells deliver reliable and consistent weight measurements. Hygiene: Easy-to-clean surface and construction suitable for food processing and pharmaceutical industries. User-Friendly: Large LCD and intuitive controls make operation straightforward. Versatility: Suitable for various applications including shipping, receiving, and manufacturing. Efficiency and Accuracy The BZ-TCS1620_0 Bench Scale is designed to optimize efficiency and accuracy in weighing tasks. Its stainless steel indicator and platter offer durability and ease of maintenance, while the high-precision load cells ensure exact weight measurements. The large LCD provides clear visibility of weight readings, enhancing operational efficiency and reducing errors. With multiple units of measurement and a built-in rechargeable battery, this scale is versatile and adaptable to different operational needs. Conclusion Prime Scales' BZ-TCS1620_0 Bench Scale with Stainless Steel Indicator & Platter is a reliable and versatile weighing solution for businesses looking to enhance accuracy and efficiency in their operations. Whether for shipping, receiving, or manufacturing, this scale delivers consistent performance and durability. Trust Prime Scales to provide high-quality weighing solutions that meet your business requirements. FAQs What is the maximum weight capacity of the BZ-TCS1620_

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.