Zoro Homepage

BizAutom Anti-Bulging Bagging Scale

  • Mfr # BA-AB2S

  • Zoro # G522800703


product price: $2,367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-AB2S
Zoro #
G522800703
UPC #
676525353367
Country of Origin
United States

Description

Are you tired of dealing with bulging bags that are a hassle to stack and require extra effort to reshape? Look no further! BizAutom has its Anti-Bulging Bagging Scale, a game-changing solution for efficient particle bagging. Our innovative scale is designed to maintain the shape of your bags during the filling process, eliminating the need for time-consuming bag reshaping and saving you up to 20% of operation time. With our scale, you can increase your productivity, reduce labor costs, and improve your overall packaging process. This scale is equipped with an integrated scale system that signals the batching controller to halt filling once the bag is full. The top frame then tilts, allowing for easy sealing. After sealing, simply slide the bag out for convenient stacking. No more struggling with bulging bags or wasting time reshaping them. Seamless Integration with CT-1 Weighing Controller Pair our bagging scale with our optional CT-1 weighing controller, and you'll have a comprehensive batching system that integrates effortlessly into any batching setup. This versatile solution is perfect for various applications, providing you with the flexibility you need to streamline your operations. Key Features Here are some key features of our anti-bulging scale: Accurate Weight Measurement: Our scale provides precise weight measurements, ensuring that your bags are filled to the correct weight every time. Adjustable Tilt Angle: The top frame can be adjusted to a tilt angle of 30-90 degrees, making it easy to seal and remove the bag. Durable Construction: Our scale is built to last, with a sturdy frame and high-quality components that can withstand heavy use. Easy Cleaning: The scale is designed for easy cleaning, with a smooth surface and minimal crevices where particles can accumulate. Customization Options: We offer customization options to tailor our scale to your specific application needs. Applications: Our versatile bagging scale is an innovative product that has applications in various fields: Food Processing: Our bagging scale is perfect for food processing applications, including packaging of grains, powders, and other dry goods. Pharmaceuticals: The BizAutom Scale is ideal for pharmaceutical applications, where precise weight measurements and efficient packaging are critical. Chemicals: Our scale is suitable for chemical applications, including packaging of powders, granules, and other dry chemicals. Agriculture: Our scale is a

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.