Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BizAutom Dual Counting Scale w Data Storage and Software Integration

  • Mfr # BA-DC130

  • Zoro # G022800524


product price: $2,252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-DC130
Zoro #
G022800524
UPC #
676525156708
Country of Origin
United States

Description

The BizAutom Dual Counting Scale BA-DC130 is an advanced, high-performance counting solution designed to streamline inventory, production, and packaging operations with precision and efficiency. Engineered for businesses that require accurate and fast piece counting, the BA-DC130 integrates dual platform support and intelligent data management to maximize productivity across various industries-from manufacturing and distribution to retail and logistics. Dual Platform Integration for Enhanced Flexibility At the heart of the BA-DC130 is its dual scale platform connectivity, a key feature that allows two connected platforms to share the same sample weight (unit weight). This means users can perform high-speed, high-volume counting tasks on a heavy-duty floor scale while verifying small sample weights on a precision platform scale-without needing to recalibrate or re-input the unit weight. This seamless communication between platforms drastically reduces errors and ensures consistency across different loads and part sizes. Smart Sample Weight Management The BA-DC130 is equipped with the ability to store and recall unit weights (sample weights) from memory. This eliminates the need to re-weigh commonly counted items, speeding up operations and increasing accuracy. Users can easily select previously stored unit weights through the intuitive interface, allowing for quick changes between SKUs or production runs. Advanced Tare Functions For even greater accuracy and flexibility, the BA-DC130 supports both pre-tare (preset tare) and manual type-in tare functions. Whether you're using standard containers or dealing with variable tare weights, this functionality helps ensure only the net product weight is used for counting, keeping inventory data clean and reliable. Comprehensive Data Management and Distribution Built with modern data capabilities, the BA-DC130 allows for data saving, transfer, and integration with various systems. It supports exporting weight and count data via USB or RS232 to connect with PCs, printers, ERP/WMS systems, or label printers. This makes it an ideal tool for operations that rely on traceability and data recording for inventory audits, quality control, or production tracking. Label Printing & System Integration The scale includes label printing functionality, allowing users to print count and weight labels directly after a weighing operation. The labeling feature supports customizable formats, including barcodes, SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.