Zoro Homepage

BizAutom G4 Stretch Wrap Machine w 3D Scale and Label Printer

  • Mfr # BA-K120S

  • Zoro # G122800554


product price: $45,051.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-K120S
Zoro #
G122800554
UPC #
676525290631
Country of Origin
United States

Description

Upgrade Your Packaging Process with Speed and Accuracy BizAutom BA-K120S G4 is the world's first stretch wrap machine with an integrated 3-dimensional weight scale. No more manual weighing, measuring, or labeling-this machine does it all in one smooth step. It can wrap, weigh, measure, print, and send data automatically, saving you time and effort. In fact, it can cut packaging time by up to 50% and reduce labor costs by eliminating human errors. Perfect for warehouses, logistics, and manufacturing, this machine helps you work faster and track everything in real time. It makes your packaging process more accurate, cost-effective, and hassle-free. Key Features This machine is a smart and easy-to-use packaging machine that makes shipping simple and fast. Whether you are packing small boxes or big shipments, this machine helps you get the job done quickly and accurately. Here are some of its standout features! Integrated 3-Dimensional Weight Scale Accurately weigh your packages with the innovative 3-dimensional scale, ensuring precise measurements every time. It is perfect for industries where exact weight is crucial for shipping and handling. Versatile Stretch Wrapping The BA-K120S G4 delivers superior stretch wrapping performance, securing your products with a durable and consistent wrap-ideal for a wide range of industrial applications, from small items to more extensive, bulky packages. Advanced Measurement Capabilities Measure your packages effortlessly in three dimensions. This feature is essential for determining dimensional weight and critical for shipping calculations and cost management. Integrated Label Printer Streamline your labelling process with the built-in label printer. Print high-quality labels directly from the machine, reducing manual labour and the risk of errors. Seamless Data Transmission Efficiently transmit weight and measurement data to your warehouse management system or shipping software. This integration helps maintain accurate records and supports better decision-making. Why Choose the BizAutom BA-K120S G4 If you need a reliable and efficient packaging machine, it is a great choice. It's built to handle the tough demands of modern industries. This machine does multiple tasks at once, saving you time and effort. It helps reduce labor costs and improves packaging accuracy, so you get consistent results every time. Key Benefits Saves Time & Effort - Automates multiple packaging tasks, making

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.