Zoro Homepage

BizAutom Laser Dimensional Scale 500x0.1lb w Cam, Scanner Printer

  • Mfr # BA-DS2424

  • Zoro # G022800791


product price: $4,733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-DS2424
Zoro #
G022800791
UPC #
676525210608
Country of Origin
United States

Description

Shipping goods correctly and affordably is key for any business. If you only use weight to set shipping costs, you might end up paying more, especially for big but light items. That's where the BA-DS2424 Laser Dimensional Scale from BizAutom comes in. It helps you save money and improve accuracy by measuring both weight and size. The BA-DS2424 is a simple, affordable tool that uses laser technology to measure dimensions and weight. It has a 500 lbs capacity and a 0.1 lb resolution, making it suitable for various package sizes. Why Dimensional Weight Matters: Dimensional weight (DIM weight) is important when shipping packages because it affects the cost. This method looks at both the weight and size of a package to calculate shipping fees. It helps businesses avoid paying too much for large, light items. Carriers like FedEx and UPS often charge based on DIM weight, so getting it right can save money. The Laser Dimensional Scale helps your business by calculating DIM weight accurately. This way, you only pay the true shipping cost based on both the weight and size of each package. Key Feature: The BA-DS2424 scale has many features that make it a great tool for businesses. Here are the key features: Accurate Weight Measurements: It features high-quality load cells that ensure accurate weight measurement. It can weigh packages up to 500 lbs with a 0.1 lb resolution. This helps with accurate shipping cost calculations. Laser Technology for Dimensional Measurement: Instead of measuring manually, this scale uses laser technology to measure the width, depth, and height of packages up to 20" x 20" x 30". This saves time and removes the risk of human error. Instant Dimensional Weight Calculation: The scale automatically calculates dimensional weight. Just input the dimensions and weight, and the software quickly calculates the dimensional weight based on carrier standards. This helps avoid overcharging for shipping. User-Friendly Software Integration: The scale includes software that makes shipping easier. It generates detailed shipping tickets for each package and stores data digitally. It also works with other software systems to improve workflow and data access. Durable and Versatile: The scale is built to last and can handle many types of packages. It's perfect for warehouses, fulfillment centers, or retail businesses. It offers the durability and versatility you need for shipping. How the BA-DS2424 Scale Benefits Your Business The scale is

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.