Zoro Homepage

BizAutom Livestock Caged Scale w Bio Microchip Thermometer and SCADA System

  • Mfr # BA-LCCS-BMT

  • Zoro # G622800658


product price: $18,945.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LCCS-BMT
Zoro #
G622800658
UPC #
676525165106
Country of Origin
United States

Description

The BizAutom LivestoX Caged Cattle Scale is a comprehensive livestock management tool designed for modern farmers who prioritize precision, health monitoring, and data-driven decisions. This advanced system not only provides accurate weight measurements but also integrates health data tracking and real-time monitoring, ensuring your cattle are always in peak condition. Key Features: Heavy-Duty Caged Design: Sturdy and durable construction ensures the safety and stability of cattle during weighing, minimizing stress and movement for accurate readings. Precision Weighing: State-of-the-art load cells provide highly accurate weight measurements, crucial for monitoring growth, feed efficiency, and overall cattle health. Integrated Bio Microchip Thermometer: Monitors each animal's temperature in real-time, providing early detection of potential health issues such as fever or infection. SCADA System Integration: Seamlessly connects to your existing SCADA system, allowing for comprehensive data collection, monitoring, and analysis of livestock health and weight trends. Automated Health Data Recording: Records vital health metrics automatically, reducing manual entry errors and providing a reliable history of each animal's health data. Real-Time Alerts: Get instant notifications on your mobile device or computer for any abnormal readings, ensuring timely intervention. User-Friendly Interface: Intuitive controls and a clear display make it easy for farm operators to manage and monitor cattle weight and health data efficiently. Remote Access Capabilities: Monitor and manage your livestock's health data from anywhere, on a computer or a cellphone, enabling better decision-making and management practices. Data Analytics and Reporting: Generate detailed reports and analytics on cattle weight and health trends, helping you optimize feeding regimens, improve animal welfare, and enhance farm profitability. Energy Efficient: Designed with sustainability in mind, the scale operates with minimal energy consumption, reducing operational costs. Easy Maintenance: Built for durability with low-maintenance components, ensuring long-term reliability and reduced downtime. Free Clean Power: The solar panel provides full power to the scale, allowing you to set it up anywhere on your farm with ease. Product Size: 96"(L) x 53"(W) x 87" (H)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.