Zoro Homepage

BizAutom Roll On Weigh Scale with Hand Rails

  • Mfr # BA-ROWS

  • Zoro # G422800742


product price: $2,536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-ROWS
Zoro #
G422800742
UPC #
676525105010
Country of Origin
United States

Description

Introducing the BizAutom Roll On Weigh Scale with Hand Rails, expertly crafted to provide accurate weight measurements for individuals seated in various types of wheelchairs, including electric models. This scale features a spacious weighing platform, measuring 35.5 inches in length and 29.5 inches in width, accommodating most wheelchair sizes. The platform is equipped with a diamond plate surface to prevent slipping. What distinguishes this scale is its innovative self-retracting ramp, which smoothly lowers to the ground as the wheelchair is rolled onto it, offering essential support for the wheelchair's weight. Once the wheelchair is securely positioned on the scale, the ramp automatically returns to its original position, ensuring precise weight readings. Additionally, a protective bar prevents the wheelchair from moving too far, enhancing safety. For added security and stability, side bars are included to prevent the wheelchair from sliding off the scale's edges. The PS-IN202 indicator is a standout feature, equipped with a Tare function that allows you to subtract the wheelchair's weight, displaying only the patient's weight. As part of the BizAutom series of intelligent scales, the ROW-HD scale offers network connectivity, powered by our advanced cloud technology. Our software can be customized to integrate seamlessly with your existing systems, or you can opt for the complete system to improve work efficiency and reduce errors. The package also includes an optional stopper for cases where only one ramp is installed to save space. Specifications: Weight Capacity: 1000 lbs with a precision of 0.1 lbs Flat Platform Dimensions: 35.5 inches (L) x 29.5 inches (W) x 2.5 inches (H) Ramp Dimensions: 9.5 inches (L) x 29.5 inches (W) Indicator: PS-IN202 with Tare function Cable Length: 15 feet Power Options: 110V or rechargeable battery Scale Weight: 80 lbs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.