Zoro Homepage

BizAutom Round Weighing Scale - Precision Platform for Industrial Use

  • Mfr # PI-II

  • Zoro # G522800444


product price: $5,683.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI-II
Zoro #
G522800444
UPC #
676525444171
Country of Origin
United States

Description

The original PI Scale, introduced on March 14, 2016, was developed to enhance the efficiency of stretch wrapping machines by incorporating weighing functionality. The PI name was inspired by the mathematical constant Pi (3.1416), aligning with its innovative circular design. Fast forward to early 2025, BizAutom introduced the PI-II Scale, a perfectly round, low-profile weighing system that fits effortlessly onto any turntable stretch wrapping machine. With its unique locking system, the scale remains securely in place, offering reliable performance and ease of use. Key Features & Advantages Perfectly Circular Design: The PI-II's round shape allows for multi-directional pallet loading, saving 20% of operation time compared to traditional rectangular scales. Ultra-Low Profile: At less than 3 inches tall, the scale is designed for easy loading and unloading without the need for extensive modifications. Heavy-Duty Construction: Built with a 5000lb capacity, it can handle even the heaviest industrial loads. Enhanced Surface Grip: The diamond-threaded surface ensures extra friction, preventing slipping and improving load stability. Seamless Wireless Integration: Powered by the Apollo wireless system, the scale transmits weight data to the high-end PS-IN202SSP indicator with a built-in thermal label printer. Long-Lasting Power Supply: The securely housed power bank provides 40 hours of continuous operation, allowing the scale to run for an entire week before requiring a weekend recharge. Dual-Purpose Functionality: The PI-II scale can also function as a standalone floor scale by replacing the locking system with leveling feet-making it potentially the first round floor scale in the world. Safety & Efficiency: The round design eliminates sharp edges, reducing the risk of tipping hazards and minimizing forklift tire damage. Technical Specifications Capacity: 5000 lb (1 lb increments) Size: ⌀57" x 3" height Wireless Range: Up to 1000 feet Battery Life: 40 hours per charge Indicator: PS-IN202SSP with integrated thermal label printer Printer: Prints labels 2 1/4" wide Why Choose the PI-II Scale? The BizAutom PI-II Scale is a cutting-edge, multi-functional weighing solution designed to enhance operational efficiency, safety, and productivity. Whether used with turntable stretch wrappers or as an independent floor scale, it streamlines weighing processes like never before. With its robust construction, wireless connectivity, and innovative circul

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.