BizAutom Silo Tank Scale Mount Kit, 3 Module Assembly Set, Stainless Steel
Mfr # BA-LCM-SB-4SS-1
Zoro # G522800550
product price: $4,228.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-LCM-SB-4SS-1
Zoro #
G522800550
UPC #
676525373877
Country of Origin
United States
Description
The BizAutom BA-LCM-SB-4SS-1 Silo Tank Scale Mount Assembly offers a robust and highly accurate solution for weighing silo tanks, hoppers, and bins across a variety of industries. This versatile assembly is engineered for ease of installation, making it ideal for agricultural and industrial applications where efficient and reliable weight management is essential. Perfect for use in farming, livestock feeding, liquid storage, and more, this system is built to handle both small and large load requirements, ranging from 500 lb to an impressive 5,000 lb per load cell. Constructed from high-strength alloy steel, the BA-LCM-SB-4SS-1 features a self-aligning spherical washer mount, which not only allows for controlled movement but also ensures that the mount automatically centers itself after material is unloaded. This feature, along with its robust construction, makes the BA-LCM-SB-4SS-1 a stable and durable choice for long-term use in demanding environments. Additionally, the 5"x5" top plate with four 1/2" diameter holes and the secure floor mounting system (six 1/2" diameter holes) make it easy to install under each leg of your tank or hopper, providing flexibility and security for various load capacities. The BA-LCM-SB-4SS-1 comes equipped with a high-quality shear beam load cell, ensuring accurate weight measurements by selecting the appropriate load cell for your tank's weight and material load. With easy adjustability and reliable stability, this scale mount assembly is ideal for sectors that rely on precise bulk storage measurements, including agriculture, food processing, chemical production, cement manufacturing, plastics, animal feed, pharmaceuticals, and biomass industries. Key Features and Benefits: Wide Load Range Support: Each load cell in the BA-LCM-SB-4SS-1 assembly can handle loads from 500 lb up to 5,000 lb, accommodating various storage and industrial applications. Durable Alloy Steel Construction: Made from high-strength alloy steel, this assembly is built to withstand the rigors of heavy use, ensuring long-lasting durability in demanding environments. Self-Aligning Spherical Washer Mount: The innovative spherical washer mount allows for controlled movement and automatic re-centering after unloading, improving stability and reducing strain on the system. Easy Installation: Equipped with a 5"x5" top plate featuring four 1/2" diameter holes, this assembly can be easily mounted under each silo, hopper, or bin leg. For floor mounting,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.