Floor Scale 48X48, 4'x4', NTEP Legal for trade 5000 X 1 lb Indicator
- Mfr # PS-4848-5k-NTEP
- Zoro # G122800509
product price:Â
$
1,480.99
/ea
Key Features
Overall Length
46 in
Overall Height
7 in
Weighing Surface Width
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-4848-5k-NTEP
- Zoro #
- G122800509
- UPC #
- 676525252530
- Country of Origin
- United States
Dimensions
- Overall Length
- 46 in
- Overall Height
- 7 in
- Weighing Surface Width
- 46 in
Description
This 4'x4' Heavy-Duty Floor Scale is engineered for accuracy, durability, and trade compliance. With a 5,000 lb capacity and NTEP certification, it is ideal for commercial and industrial use where legal-for-trade weighing is required. The included digital indicator provides clear and reliable readings, making operations fast and efficient. Key Features: Platform Size: 48" x 48" (4'x4') - Perfect for standard pallets and industrial loads. Capacity & Accuracy: 5,000 lb x 1 lb increments. NTEP Legal for Trade - Certified for commercial applications. Durable Steel Construction - Built to withstand heavy, everyday use. Digital Indicator Included - Bright, easy-to-read display for quick operation. Low-Profile Design - Ensures smooth loading with pallet jacks and forklifts. Precision Load Cells - Provide accurate and consistent weight measurements. This scale is a reliable, trade-approved solution for warehouses, shipping centers, and industrial operations that require heavy-duty weighing with legal certification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.