Zoro Homepage

Heavy Duty Drum Floor Scale Easy Ramp Access 1000 lb x .2 lb

  • Mfr # PS-1KRAW

  • Zoro # G022800760


product price: $1,658.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1KRAW
Zoro #
G022800760
UPC #
676525406247
Country of Origin
United States

Description

Welcome to Prime Scales! Introducing the Roll A Weigh Drum Scale / Wheel Chair Scale, designed for versatile weighing applications with a capacity of up to 1000 pounds (454 kg) and precision down to 0.2 pounds (0.1 kg). This scale features side wheels for easy mobility, making it suitable for weighing drums, wheelchairs, and other heavy items in healthcare facilities, industrial settings, and more. Features High Capacity: Supports weights up to 1000 pounds (454 kg), accommodating various items. High Precision: Provides precise measurements with a resolution of 0.2 pounds (0.1 kg). Side Wheels: Allows for easy transportation and positioning of heavy items. Large Platform: Offers a spacious platform for stability and ease of use. Digital Display: Clear and easy-to-read display for quick weight readings. Tare Function: Enables deduction of container weight for net weight determination. Battery Operated: Allows for portable use without direct power connection. Benefits Versatility: Suitable for weighing drums, wheelchairs, and other heavy items in diverse environments. Mobility: Side wheels facilitate easy movement and positioning of the scale. Accuracy: High precision ensures accurate weight measurements for reliable data. Durability: Sturdy construction and a large platform provide stability and longevity. Convenience: Battery operation and easy-to-read display enhance user convenience and flexibility. Efficiency and Accuracy The Roll A Weigh Drum Scale / Wheel Chair Scale ensures efficient and accurate weighing with high capacity and precision for healthcare, industrial, and commercial use. Side wheels enhance mobility for easy transport, while the digital display offers clear, immediate weight readings, improving operational efficiency and reducing errors. Conclusion Prime Scales' Roll A Weigh Drum Scale / Wheel Chair Scale offers robust features, mobility, and accuracy for diverse weighing needs. Whether for healthcare facilities, industrial settings, or commercial use, this scale provides reliable performance and ease of use. Trust Prime Scales for high-quality weighing solutions that meet your specific requirements. FAQs What is the maximum weight capacity of the Roll A Weigh Drum Scale / Wheel Chair Scale? The scale can handle weights up to 1000 pounds (454 kg), accommodating a wide range of heavy items. Can the scale be used for weighing wheelchairs? Yes, the scale is designed for weighing wheelchairs and other mobili

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.