Shop PRIME SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy duty Industrial 24 x 24 Floor Scale 2'x2' Pallet Scales 5000 lbs x 1 lb
- Mfr # PS-5k2424-black
- Zoro # G322800675
product price:Â
$
1,011.99
/ea
Key Features
Weighing Surface Width
32 in
Overall Length
32 in
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-5k2424-black
- Zoro #
- G322800675
- UPC #
- 676525056824
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 32 in
- Overall Length
- 32 in
- Overall Height
- 8 in
Description
The Heavy-Duty 24" x 24" Industrial Floor Scale is built for demanding warehouse and freight environments where durability, compact design, and accuracy matter. With a 5,000 lb capacity and 1 lb readability, this 2' x 2' pallet scale is ideal for weighing small pallets, containers, and other heavy items in tight spaces. Its rugged steel construction and industrial-grade load cells ensure long-lasting performance and precise measurements in day-to-day operations. Key Features: Compact & Heavy-Duty: 24" x 24" platform size - perfect for limited work areas High Capacity: Weighs up to 5,000 lbs with 1 lb accuracy Industrial Build: Strong steel frame with diamond tread plate for safety and durability Accurate & Reliable: Fitted with high-quality load cells for consistent performance Versatile Use: Ideal for small pallet weighing, shipping/receiving, and industrial tasks Indicator Ready: Compatible with most digital weight indicators (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.