Heavy duty Industrial 24 x 36 Floor Scale 2'x3' Pallet Scales 1000 lbs x .2 Ib

  • Mfr # PS-1k2436

  • Zoro # G922800631


product price:  $1,021.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-1k2436
Zoro #
G922800631
UPC #
676525288713
Country of Origin
United States

Description

Designed for durability and accuracy, the Prime Scales 2' x 3' Heavy Duty Floor Scale is the perfect solution for warehouses, shipping docks, and industrial facilities that require dependable performance in a compact footprint. Key Features: Robust Capacity: Accurately measures up to 1000 lbs with 0.2 lb precision, ideal for small to mid-sized pallet loads and industrial applications. Durable Steel Construction: Built from high-quality heavy-duty steel to withstand daily industrial use. Compact & Efficient Size: With a 24" x 36" (2' x 3') platform, it fits easily into tight workspaces without sacrificing performance. Precision Load Cells: Equipped with four high-accuracy alloy steel load cells for consistent and reliable measurements. Easy-to-Read Indicator: Comes with a digital weight indicator with a bright display, simple operation, and optional wall or desk mounting. Plug & Weigh Setup: Quick installation-simply plug in and start weighing right away. Versatile Use: Perfect for freight, warehouse, production, veterinary, or light pallet weighing. Applications: Shipping & Receiving Warehousing Industrial Manufacturing Agricultural Use Backed by Prime Scales' commitment to quality and customer satisfaction, this 1000 lb floor scale offers precision, strength, and convenience in one compact unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.