Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Digital Floor Scale 36x 36 Warehouse Pallet Shipping Scale 2500 lbs

  • Mfr # CS2010-3X3-2500-nonNTEP

  • Zoro # G622800535


product price: $1,104.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-3X3-2500-nonNTEP
Zoro #
G622800535
UPC #
676525279643
Country of Origin
United States

Description

The Industrial Digital Floor Scale is built for accuracy and durability, making it an excellent solution for warehouse, shipping, and industrial weighing needs. With a capacity of 2,500 lbs, this scale is ideal for handling pallets, freight, and medium to heavy loads with ease. Its 36"x36" steel platform provides a stable and spacious surface for weighing a variety of items, while the heavy-duty construction ensures long-term performance in demanding environments. The digital indicator features a bright, easy-to-read display and user-friendly operation, providing quick and reliable weight readings. Key Features: Capacity: 2,500 lbs Platform Size: 36" x 36" (3' x 3') Durable steel construction - designed for heavy-duty use Digital indicator with clear LED/LCD display Provides accurate and consistent weight readings Perfect for warehouses, shipping docks, freight handling, and inventory control The 36"x36" Industrial Digital Floor Scale (2500 lb capacity) is the perfect balance of strength, precision, and efficiency for everyday warehouse and shipping operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.