Industrial Platform Scale 36" x 36" Perfect for Warehouse 5000lbs
Mfr # PS-5k-3636
Zoro # G722800411
product price: $1,094.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-5k-3636
Zoro #
G722800411
UPC #
676525077171
Country of Origin
United States
Description
The 36" x 36" Industrial Platform Scale is a heavy-duty weighing solution designed to handle large, bulky, and heavy loads with precision. Built with durable steel construction and a spacious platform, this scale is ideal for warehouses, shipping centers, and industrial facilities requiring reliable performance for high-capacity weighing. Key Features: Heavy-Duty Capacity - Accurately weighs up to 5000 lbs, perfect for pallets, crates, and industrial loads. Spacious Platform - 36" x 36" steel deck provides ample space for oversized items and palletized goods. Durable Construction - Industrial-grade steel frame ensures long-lasting performance in demanding environments. Precision Indicator - Digital display with tare, zero, accumulation, and hold functions for accurate weight management. Easy Operation - Simple plug-and-play setup, runs on AC power or rechargeable battery. Versatile Applications - Ideal for warehouses, distribution centers, factories, and shipping/receiving areas. Applications: Pallet and freight weighing Warehouse inventory management Industrial production lines Packaging and logistics operations The Industrial 36" x 36" Platform Scale (5000 lb capacity) provides strength, accuracy, and reliability-making it the perfect choice for businesses needing an efficient heavy-duty weighing solution.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.