Shop PRIME SYSTEMS
See all product information
Create Account
InvisiTape Multi-Function Reusable Clear Double-Sided Tape
- Mfr # IT235+IT231
- Zoro # G022800418
product price:Â
$
26.25
/ea
Key Features
Imperial Tape Width
8 in
Imperial Tape Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT235+IT231
- Zoro #
- G022800418
- UPC #
- 826653606013
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 8 in
- Imperial Tape Length
- 12 in
Description
It's a revolutionary new tape that doesn't use adhesive, but is strong enough to hold an incredible 20 lbs on any surface! InvisiTape is the incredible new advanced-grip technology tape that instantly locks anything into place without screws or anchors! It's also reusable - just remove, rinse, and reuse! Use it again and it's just as strong! Alien Tape defies gravity, even when it's wet. It's perfect for glass. Use it for heavy towels and it stays in place. When you're done, remove it and there's no sticky residue! The secret is advanced nano-grip technology. It's like millions of microscopic suction cups that lock on and hold tight to any surface! Pull to release the suction and it comes right off! InvisiTape grips to everything, instantly! Hang heavy pictures onto any surface in a flash. Use it outdoors to mount without nails or screws. It's tough and stands up to the elements. Perfect for decorating for the holidays or celebrations. Use it to stop furniture from sliding. It locks into place and won't damage floors! Keep carpets in place or secure your phone while driving. And there's never any residue because there's no glue! Advanced Nano-Grip Technology sticks to any surface without adhesives Releases cleanly & easily with no sticky residue or damage Reusable - just remove and rinse Securely holds up to 20 lbs Tough, weatherproof design works indoors and outdoors Great for hanging pictures & decorations, stopping furniture & carpet from sliding, securing phones while driving and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.