Multi Purpose Portable Floor Scale to Weigh DrumVetLivestock 2000 X.2 lb
Mfr # PS-FSLV-2KAS
Zoro # G422800490
product price:Â $737.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-FSLV-2KAS
Zoro #
G422800490
UPC #
676525405851
Country of Origin
United States
Description
Get accurate, reliable weighing in any setting with the Prime Scale Portable Floor Scale. Designed for versatility, this multi-use scale is ideal for weighing drums, livestock, pets, and veterinary items. Its low-profile, lightweight design and built-in handles make it easy to move and use anywhere you need it-warehouse, farm, clinic, or shop floor. Key Features: Multi-Purpose Use: Perfect for weighing animals (vet/livestock), drums, barrels, and other mid-size loads. High Accuracy: Measures up to 2000 lbs with 0.2 lb readability - precise enough for sensitive veterinary needs. Portable Design: Lightweight, compact build with carrying handles for easy transport and storage. Durable Construction: Heavy-duty steel platform with anti-slip textured surface for added safety. Easy to Use: Comes with a digital indicator featuring a bright LED display, tare, hold, and unit conversion functions. Power Options: Operates on AC power or rechargeable battery for use indoors or outdoors. Specifications: Max Capacity: 2000 lbs Readability: 0.2 lb Platform Size: Varies by model (confirm as needed) Material: Industrial steel Display: LED digital indicator Functions: Tare, Zero, Hold, kg/lb toggle Power Supply: AC adapter or built-in battery Package Includes: Portable Floor Scale Digital Weight Indicator Power Adapter User Manual Whether you're on the farm, in the clinic, or managing industrial inventory, the Prime Scale Portable Floor Scale is your go-to solution for fast, accurate, and mobile weighing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.