New 40x40 Industrial Floor Scale With Printer Warehouse Pallet 5000 lbs yellow

  • Mfr # PS-700-40x40-NN-yellow

  • Zoro # G022800500


product price: $1,160.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-700-40x40-NN-yellow
Zoro #
G022800500
UPC #
676525172784
Country of Origin
United States

Description

The 40" x 40" Industrial Floor Scale is a heavy-duty weighing solution designed for warehouses, shipping centers, and industrial operations. With a capacity of 5,000 lb, this scale provides accurate, reliable measurements for pallets, crates, and bulk shipments. Equipped with a digital indicator and built-in printer, it allows operators to quickly capture, print, and record weight data for improved workflow and documentation. The durable steel platform with a diamond tread plate surface ensures long-lasting performance and slip resistance under demanding conditions. Key Features: Capacity: 5,000 lb Platform Size: 40" x 40" Heavy-duty steel construction with slip-resistant diamond tread plate Digital indicator with integrated printer for instant weight records High-precision load cells ensure accuracy and consistency Overload protection for long-term reliability Ideal for warehouses, shipping, freight, and industrial use The 40" x 40" Industrial Floor Scale with Printer combines strength, accuracy, and efficiency-making it the perfect solution for businesses that require dependable pallet weighing and instant documentation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.