New Crane Scale Heavy Duty Industrial Warehouse Digital 1000 Lbs X .2 Lb
Mfr # PS-CR1K
Zoro # G222800645
product price: $449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-CR1K
Zoro #
G222800645
UPC #
676525221895
Country of Origin
United States
Description
The Prime Scales 1000 lb Digital Crane Scale is engineered for industrial reliability and ease of use in lifting and hanging weight applications. Perfect for warehouses, factories, and shipping operations, this crane scale combines rugged construction with precision weighing. Key Features: 1000 lb Capacity, 0.2 lb Readability: Delivers accurate, high-resolution readings for both light and moderate loads. Durable & Heavy Duty Design: Built with industrial-grade materials to withstand tough working environments. Bright LED Display: Large, easy-to-read digital screen ensures visibility even in low-light settings. Rechargeable Battery Powered: Includes a long-lasting rechargeable battery for cordless operation-ideal for overhead weighing. Easy Operation: Simple keypad interface with tare, hold, and unit conversion functions for quick, efficient use. Industrial-Strength Hook & Shackle: Includes high-quality top shackle and bottom hook for safe and secure lifting. Portable & Compact: Lightweight design makes it easy to move and install across various applications. Ideal For: Warehouse & Material Handling Industrial Lifting Operations Scrap Yards & Metal Processing Construction Sites Shipping & Receiving Docks Built for safety, performance, and precision, the Prime Scales 1000 lb Crane Scale is the perfect tool for accurate overhead weighing in demanding industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.