New Floor Scale Pallet Warehouse Industrial 10000lb 1lb 4'x4', 48 X 48

  • Mfr # PS-4848FS-10k-stand

  • Zoro # G922800464


product price:  $1,127.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-4848FS-10k-stand
Zoro #
G922800464
UPC #
676525057036
Country of Origin
United States

Description

Upgrade your warehouse and industrial weighing operations with this high-accuracy 4' x 4' Floor Scale, engineered for reliability, durability, and precision. With a 10000 lb capacity and 1 lb readability, this scale is ideal for applications requiring more detailed measurement and consistent performance. The package includes a sturdy indicator stand, keeping your display at an ergonomic height for easy viewing and operation. Key Features: Platform Size: 48" x 48" heavy-duty industrial steel deck Capacity & Accuracy: 10000 lb x 1 lb for precise, dependable readings Indicator Stand Included: Keeps display elevated and accessible High-Precision Load Cells: Ensures stability and repeatable accuracy User-Friendly Indicator: Clear display, quick response, and multiple weighing modes Durable Design: Reinforced steel frame built for industrial environments Low-Profile Deck: Enables easy loading with pallet jacks and carts Pre-Calibrated: Plug-and-play setup out of the box Perfect For: Warehouses & distribution centers Packaging & shipping departments Light industrial and production lines Inventory management Commercial trade environments A precise and durable weighing solution designed to deliver accuracy, efficiency, and reliability for years to come

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.