New Floor Scale Pallet Warehouse Industrial 5000lb 1lb 4'x4', 48 X 48
Mfr # PS-4848FS-5k-stand
Zoro # G722800619
product price:Â $1,093.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-4848FS-5k-stand
Zoro #
G722800619
UPC #
676525387195
Country of Origin
United States
Description
Upgrade your warehouse and industrial weighing operations with this high-accuracy 4' x 4' Floor Scale, engineered for durability, precision, and reliable daily performance. Featuring a 5,000 lb capacity with 1 lb readability, this scale is ideal for applications that demand detailed measurements and consistent accuracy. The package includes a sturdy indicator stand, positioning the display at an ergonomic height for clear visibility and easy operation. Key Features Platform Size: 48" x 48" heavy-duty industrial steel deck Capacity & Readability: 5,000 lb x 1 lb for precise, dependable results Indicator Stand Included: Keeps the display elevated, accessible, and operator-friendly High-Precision Load Cells: Provide stable, repeatable, and accurate readings User-Friendly Indicator: Clear display, fast response time, and multiple weighing modes Rugged Construction: Reinforced steel frame designed for demanding industrial environments Low-Profile Deck: Allows easy loading with pallet jacks and carts Pre-Calibrated: Plug-and-play setup ready for immediate use Ideal Applications Warehouses and distribution centers Packaging and shipping departments Light industrial and production lines Inventory management Commercial trade environments Designed for accuracy, efficiency, and durability, this 4' x 4' Floor Scale is a dependable weighing solution built to perform for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.