New Floor Scale with Stainless Steel Indicator 5' x 5', 60 x 60, 5000 lbs x 1lb

  • Mfr # PS-5k6060

  • Zoro # G522800468


product price: $1,190.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-5k6060
Zoro #
G522800468
UPC #
676525025301
Country of Origin
United States

Description

The Prime Scale 60" x 60" Heavy-Duty Floor Scale with Stainless Steel Indicator is designed for high-capacity, industrial-grade weighing applications. With a large 5' x 5' platform and a 5,000 lb capacity at 1 lb readability, this scale is perfect for pallet weighing, freight handling, and warehouse operations. Constructed from durable carbon steel with a tread plate surface, and paired with a NEMA 4X stainless steel digital indicator, this system provides rugged reliability and accurate performance, even in harsh environments. Key Features: Large Platform Size: 60" x 60" deck accommodates standard pallets and bulk items High Capacity & Accuracy: 5,000 lbs max capacity with 1 lb resolution Heavy-Duty Build: Powder-coated steel platform with diamond tread for added grip and durability Stainless Steel Indicator: NEMA 4X water-resistant casing, suitable for washdown or industrial environments Multiple Functions: Includes features such as tare, zero, unit switch (lb/kg), and counting function Plug-and-Play Setup: Easy installation with included cables and load cell connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.