Zoro Homepage

New Fully Automatic Stretch Wrapping Machine wBuilt-in Scale and Label Printer

  • Mfr # PS-K120FZ

  • Zoro # G522800611


product price: $18,929.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-K120FZ
Zoro #
G522800611
UPC #
676525226371
Country of Origin
United States

Description

PS-K120FZ Fully Automatic Stretch Wrapping Machine with Built-in Scale and Label Printer - the ultimate packaging solution designed in streamlining your operations and boosting productivity. This innovative machine combines three essential functions into one powerful unit, making it the perfect addition to any high-volume shipping and packaging environment. Take advantage of our exclusive 50-50 Super Deal Package and elevate your packaging process to new heights of efficiency and accuracy. Features Fully Automatic Operation: Simplifies the wrapping process with minimal manual intervention. Built-in Scale: Integrated weighing functionality for precise weight measurements. Label Printer: Automatically prints labels for easy identification and tracking. High Efficiency: Wraps up to 50 pallets per hour, ideal for high-demand environments. Adjustable Settings: Customisable wrapping parameters to suit various load types. Durable Construction: Made with industrial-grade materials for long-lasting performance. User-Friendly Interface: Easy-to-navigate controls and digital display. Compact Design: Space-saving footprint that fits seamlessly into any workspace. Safety Features: Equipped with sensors and emergency stop functions for safe operation. Benefits Streamlined Operations: Combine wrapping, weighing, and labelling into a single automated process. Time Savings: Fully automatic operation reduces manual labour and speeds up the packaging process. Enhanced Accuracy: The built-in scale ensures precise weight measurements, reducing shipping errors. Improved Organisation: Automatic label printing provides clear and accurate package identification. Cost-Effective: Reduce labour costs and increase productivity with a single integrated machine. Reliability: Durable construction ensures long-term use with minimal maintenance. Customisation: Adjustable settings allow for optimal wrapping of various load types. Safety: Advanced safety features protect workers and ensure smooth operation. Efficiency and Accuracy The PS-K120FZ Fully Automatic Stretch Wrapping Machine is designed to maximise efficiency and accuracy in your packaging process. With its fully automatic operation, built-in scale, and label printer, this machine consolidates multiple steps into one seamless workflow. This integration saves time and ensures that each package is wrapped, weighed, and labelled with precision, importantly reducing the risk of shipping errors and enha

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.