New Heavy Duty Floor Scale industrial warehouse 1000 lbs Capacity 2'x2' 24x24

  • Mfr # PS-1k2424

  • Zoro # G722800756


product price: $1,149.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1k2424
Zoro #
G722800756
UPC #
676525173187
Country of Origin
United States

Description

This New Heavy-Duty Industrial Floor Scale is the perfect compact solution for weighing smaller pallets, boxes, or containers in warehouse, shipping, or production environments. Measuring 24" x 24" (2' x 2'), this scale offers a 1,000 lb capacity with reliable accuracy-ideal for tight spaces without sacrificing performance. Constructed from high-strength steel with a textured, anti-slip surface, it's built to withstand daily industrial use while delivering precise weight measurements. Key Features: Compact Platform Size: 24" x 24" (2' x 2') - great for small workspaces Heavy-Duty Capacity: Weighs up to 1,000 lbs Durable Steel Construction: Built to handle rugged industrial tasks High Accuracy: Ideal for weighing boxes, containers, and smaller loads Indicator Ready: Compatible with most digital weight indicators (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.