New Heavy Duty Ultra low Cargo Pancake Scale with Capacity of 20,000 lbs x 10 lb

  • Mfr # PS-960

  • Zoro # G222800553


product price:  $25,120.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-960
Zoro #
G222800553
UPC #
676525273375
Country of Origin
United States

Description

Heavy-Duty Ultra-Low Cargo Pancake Scale - 20,000 lb x 10 lb Capacity The Heavy-Duty Ultra-Low Cargo Pancake Scale is engineered for weighing extremely heavy loads where minimal lift height is required. With a high capacity of 20,000 lb and 10 lb readability, this scale is ideal for cargo handling, freight terminals, ports, warehouses, and industrial operations involving oversized or heavy materials. Its ultra-low profile pancake design allows loads to be weighed without the need for ramps or forklifts, making it perfect for skids, containers, coils, machinery, and cargo pallets. Built with rugged steel construction and high-accuracy load cells, this scale delivers reliable, stable, and repeatable measurements even in the toughest environments. Key Features 20,000 lb Capacity (10 lb Readability): Designed for ultra-heavy cargo and industrial loads. Ultra-Low Profile Pancake Design: Ideal for weighing loads with minimal ground clearance. Heavy-Duty Steel Construction: Built to withstand harsh industrial and freight environments. High-Accuracy Load Cells: Ensures consistent, stable, and precise weight readings. No Ramps Required: Low-height design allows easy placement of cargo directly on the scale. Digital Indicator Included: Clear LED/LCD display with Zero, Tare, Hold, and Accumulation functions. Multiple Weighing Units: Supports lb and kg conversion. Portable & Easy Placement: Compact footprint for flexible positioning under loads. Pre-Calibrated: Ready for immediate operation. Ideal Applications: Cargo terminals, shipping docks, ports, manufacturing plants, and heavy logistics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.