New NTEP 16" x 20" Industrial Receiving Bench Scale 400 x 0.05 lb

  • Mfr # PS-915-1620

  • Zoro # G422800605


product price:  $805.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-915-1620
Zoro #
G422800605
UPC #
676525287198
Country of Origin
United States

Description

Our NTEP-certified 16" x 20" Industrial Receiving Bench Scale is built for precision, durability, and efficiency in demanding work environments. Designed to handle a wide range of weighing tasks, this scale is ideal for shipping, receiving, warehouses, packaging stations, and industrial applications where accuracy and reliability matter most. Key Features: NTEP Certified - Legal for trade, ensuring compliance and accuracy in commercial transactions. Generous Platform Size - 16" x 20" stainless steel platform accommodates medium to large packages with ease. High Capacity & Precision - Weighs up to 400 lb with a fine readability of 0.05 lb, delivering dependable accuracy. Durable Construction - Built with heavy-duty materials for long-lasting use in busy industrial environments. User-Friendly Display - Easy-to-read digital indicator with multiple weighing functions. Versatile Applications - Perfect for shipping departments, warehouses, production lines, and quality control. Whether you're managing incoming freight or preparing outgoing shipments, this industrial bench scale delivers the accuracy and durability you need to streamline operations and reduce errors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.