New NTEP 18" x 18" Industrial Receiving Bench Scale 400 x 0.05 lb
- Mfr # PS-915-1818
- Zoro # G222800478
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Length
26 in
Weighing Surface Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-915-1818
- Zoro #
- G222800478
- UPC #
- 676525411890
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Overall Length
- 26 in
- Weighing Surface Width
- 24 in
Description
Boost efficiency and accuracy with our NTEP-certified 18" x 18" Industrial Receiving Bench Scale. Engineered for reliability in busy commercial and industrial settings, this scale ensures precise measurements for a wide range of applications. Key Features: NTEP Certified - Legal for trade, compliant with commercial weighing requirements. Spacious 18" x 18" Platform - Perfect for weighing medium to large items with stability. High Capacity & Accuracy - Handles up to 400 lb with fine precision at 0.05 lb readability. Heavy-Duty Design - Built with durable materials to withstand daily industrial use. Clear Digital Display - Easy-to-read indicator with multiple weighing modes for versatility. Wide Applications - Ideal for shipping, receiving, packaging, warehouses, and production lines. This bench scale combines durability, accuracy, and convenience, making it the perfect solution for businesses that require dependable weighing every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.