Shop PRIME SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New NTEP 5' x 4', 60''x 48'', Floor Scale with Ramp 10,000 lbs x2 lb Pallet Size
- Mfr # PS-F6048-10k-ramp
- Zoro # G122800462
product price:Â
$
2,306.99
/ea
Key Features
Weighing Surface Width
64 in
Overall Length
88 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-F6048-10k-ramp
- Zoro #
- G122800462
- UPC #
- 676525158580
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 64 in
- Overall Length
- 88 in
- Overall Height
- 14 in
Description
Achieve reliable, legal-for-trade weighing with this NTEP Certified Floor Scale, engineered for heavy-duty performance in industrial and commercial environments. Measuring 5' x 4' (60" x 48"), this scale is the perfect pallet size for warehouses, shipping docks, manufacturing plants, and freight operations. With a capacity of 10,000 lbs and accuracy to 2 lbs, it ensures precise, consistent readings that meet commercial transaction requirements. The included ramp allows for easy, efficient loading and unloading of pallets, carts, and heavy equipment, improving workflow and reducing handling time. Key Features: Capacity: 10,000 lbs with 2 lb resolution Platform Size: 60" x 48" heavy-duty steel deck - perfect for standard pallets Certification: NTEP Legal for Trade for certified commercial use Ramp Included: Facilitates smooth pallet jack and forklift access Heavy-Duty Build: Industrial steel with anti-slip surface and powder-coated finish for corrosion resistance Wide Applications: Ideal for warehouses, freight terminals, manufacturing, and shipping centers This NTEP-certified pallet-size floor scale combines strength, accuracy, and ease of use-making it an essential tool for high-volume weighing operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.