New NTEP Pallet Scale 4x4 Floor Scale 48x48 Heavy Duty 10000lb

  • Mfr # PS-10k-4848-NTEP

  • Zoro # G222800669


product price: $1,480.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10k-4848-NTEP
Zoro #
G222800669
UPC #
676525449268
Country of Origin
United States

Description

The NTEP-certified heavy-duty pallet scale is designed for accurate and reliable weighing of pallets, crates, and other bulky items in industrial and warehouse environments. With a 10000 lb capacity and robust construction, this floor scale is built to handle high-volume, heavy-duty operations with ease. Its 48" x 48" platform provides ample space for standard pallets, while the durable steel construction ensures long-lasting performance in demanding environments. The included digital weight indicator delivers precise readings. Key Features: Heavy-Duty Capacity - Weighs up to 10000 lb with high accuracy. Spacious Platform - 48" x 48" surface accommodates standard pallets. Durable Construction - Built to withstand industrial and warehouse use. NTEP Certified - Legal-for-trade accuracy for commercial transactions. Digital Indicator - Easy-to-read display for quick, reliable measurements. Versatile Use - Ideal for warehouses, shipping, receiving, and manufacturing operations. This pallet floor scale combines strength, accuracy, and reliability, making it an essential tool for heavy-duty industrial and commercial weighing applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.