New NTEP Pallet Scale Floor Scale 48 x 48 Heavy Duty 10,000 lb

  • Mfr # PS-10k4848-NTEP

  • Zoro # G022800630


product price: $2,570.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10k4848-NTEP
Zoro #
G022800630
UPC #
676525158801
Country of Origin
United States

Description

This NTEP-Certified 4' x 4' Heavy-Duty Pallet Floor Scale is engineered for accuracy, durability, and compliance in commercial and industrial environments. With a 10,000 lb capacity and 1 lb readability, this 48" x 48" platform provides reliable weighing for pallets, drums, and bulk materials. Built with high-strength steel and equipped with precision load cells, the scale delivers consistent performance in high-demand applications. It's the ideal choice for warehouses, freight terminals, and manufacturing facilities that require legal-for-trade certification. Key Features: NTEP Certified: Legal for trade, ideal for commercial use High Capacity: 10,000 lb max with 1 lb resolution Standard Platform Size: 48" x 48" (4' x 4') fits most pallet sizes Rugged Build: Industrial-grade steel with diamond tread surface for added safety Accurate Load Cells: Ensures consistent, precise readings under heavy loads Indicator Ready: Compatible with most digital indicators (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.