Zoro Homepage

New NTEP Stainless Steel Industrial Drum Scale LED Display 1000 lbs

  • Mfr # PS-1KRAWSS

  • Zoro # G222800713


product price: $3,424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1KRAWSS
Zoro #
G222800713
UPC #
676525004009
Country of Origin
United States

Description

Welcome to Prime Scales! Introducing our premium Roll A Weigh Drum Scale, crafted from Food Grade 304 Stainless Steel. Designed with durability and precision in mind, this scale is perfect for various industrial and commercial applications. Whether in the food processing industry, pharmaceuticals, or any field requiring hygienic and accurate weight measurements, this drum scale is your ideal solution. Features Food Grade 304 Stainless Steel Construction: Ensures longevity and resistance to corrosion, making it suitable for environments where hygiene and cleanliness are paramount. High Precision Load Cells: Provides accurate weight measurements with a high degree of reliability. Roll-On Design: Facilitates easy loading and unloading of drums, reducing manual handling and improving efficiency. Digital Display: Features a clear, easy-to-read digital display for quick and accurate readings. Low Profile Platform: Allows for easy accessibility and operation, accommodating various drum sizes. Portability: Equipped with wheels for easy movement and repositioning within your facility. Benefits Durability and Hygiene: The Food Grade 304 Stainless Steel construction ensures that the scale is not only durable but also easy to clean, maintaining the highest hygiene standards. Enhanced Efficiency: The roll-on design and low-profile platform minimize the need for lifting, reducing the risk of injuries and improving workflow efficiency. Accurate Measurements: High-precision load cells ensure that every measurement is accurate, which is crucial for maintaining product consistency and quality control. Versatility: Suitable for various industries including food processing, pharmaceuticals, and chemicals, offering a versatile solution for your weighing needs. Ease of Use: The digital display and portable design make it user-friendly, ensuring that your staff can operate it with minimal training. Efficiency and Accuracy The Roll A Weigh Drum Scale ensures exceptional efficiency and accuracy with high-precision load cells for exact weight measurements. Its roll-on design boosts productivity by simplifying drum weighing, saving time, and reducing physical strain. The clear digital display provides immediate readings, aiding quick decision-making and operational efficiency. Conclusion Prime Scales' Roll A Weigh Drum Scale is a robust, reliable, and efficient solution for all your drum weighing needs. Its food-grade stainless steel construction, combine

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.