New Pallet Scale 40x40 Floor Scale 40 x 40 Heavy Duty 5,000 lb

  • Mfr # PS-5KFS-4040HD

  • Zoro # G422800766


product price:  $1,148.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-5KFS-4040HD
Zoro #
G422800766
UPC #
676525299498
Country of Origin
United States

Description

Upgrade your warehouse, shipping, or industrial operations with this heavy-duty pallet floor scale, built for precision and durability. With a 40" x 40" platform and a capacity of up to 5,000 lb, it's designed to handle heavy loads with ease while delivering highly accurate weight readings. Key Features: Heavy-Duty Construction: Rugged steel platform with diamond tread for extra grip and long-lasting performance. High Capacity & Accuracy: Supports up to 5,000 lb, perfect for pallets, drums, and bulk materials. Compact 40" x 40" Size: Fits easily in most warehouse and shipping areas while offering a large enough surface for standard pallets. Easy to Use: Compatible with digital indicators (sold separately or included in package options). Ideal For: Warehouses, distribution centers, shipping departments, and manufacturing facilities requiring a tough, reliable, and precise pallet scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.