Zoro Homepage

New Pallet Truck Pallet Jack Scale

  • Mfr # PS-6600PJ

  • Zoro # G622800429


product price: $2,350.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-6600PJ
Zoro #
G622800429
UPC #
676525126336
Country of Origin
United States

Description

The PS-6600PJ Pallet Truck Scale is a heavy-duty, all-in-one solution that combines the efficiency of a pallet jack with the precision of a digital scale. Built for warehouses, factories, shipping centers, and industrial applications, this unit allows you to weigh loads on the spot while moving them, saving both time and labor. Key Features: Dual Functionality - Works as both a pallet jack and a high-accuracy scale. Heavy-Duty Construction - Durable steel frame designed to handle tough industrial environments. High Capacity - Designed to lift and weigh heavy pallets with ease (capacity details customizable per model). Digital Indicator - Easy-to-read display with multiple weighing modes for accuracy and convenience. Mobility & Efficiency - Smooth-rolling wheels and ergonomic handle make transport simple while streamlining weighing operations. Power Options - Rechargeable battery or direct AC power for flexible use. Applications: Shipping & receiving departments Manufacturing plants Distribution centers Freight and logistics operations Retail warehouses The PS-6600PJ Pallet Jack Scale reduces the need for separate weighing stations, improves workflow efficiency, and ensures accurate weight data directly at the point of loading.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.