New Prime Scale 10' x 10' Axle Truck Cargo Scale with 60,000 lbs Non-NTEP

  • Mfr # PS-934

  • Zoro # G322800613


product price: $22,299.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-934
Zoro #
G322800613
UPC #
676525390720
Country of Origin
United States

Description

Prime Scale Heavy Duty Low Profile Truck Scales - Durable, Accurate & Industry-Ready Prime Scale's Heavy Duty Low Profile Truck Scales are engineered for commercial-grade performance, offering unmatched durability, precision, and safety. Designed for logistics, warehouses, and industrial applications, these scales meet all your commercial weighing needs with ease and efficiency. Safety & Accessibility Equipped with high-visibility yellow safety rails and dual ramps for smooth entrance and exit, our scale system ensures user safety and hassle-free operation. Reliable Performance Across Industries Perfect for truck weighing, shipping hubs, and distribution centers, this versatile scale comes with a stainless steel digital indicator and integrated printing system for accurate, traceable results. Custom Sizes to Fit Your Needs Choose from three lengths - 10', 20', or 30' - to suit your specific operational requirements. Key Specifications: Platform Size: Available in 10' (L) x 10' (W) x 8.5" (H); up to 30' in length. Ramp Dimensions: 5' (L) x 10' (W) x 8.5" (H), included for both entry and exit. Capacity & Accuracy: Weighs up to 60,000 lbs with 10 lb precision. Low Profile Design: Just 6" off the ground for easy loading/unloading. Load Cells: Six IP67-rated, nickel-plated alloy steel load cells; watertight and built for harsh conditions. Overload Protection: Built-in safeguard extends scale life and reliability. Junction Box: NEMA 4X stainless steel, watertight design for secure connectivity. Why Choose Prime Scale? With rugged construction, advanced safety features, and industry-leading accuracy, Prime Scale truck scales deliver dependable performance year after year. Upgrade your weighing solution with Prime Scale Heavy Duty Truck Scales - built to perform, built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.