Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Prime Scale, 60x 30, Cage system Portable Livestock Animal Weighing Scale

  • Mfr # PS-930

  • Zoro # G722800732


product price: $2,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-930
Zoro #
G722800732
UPC #
676525123045
Country of Origin
United States

Description

Discover Prime Scale's advanced Cattle Scales, engineered to provide unparalleled accuracy for all your weighing needs. Our thoughtfully designed scale base features a diamond plate surface, ensuring stability for the animals during the weighing process. Meanwhile, the indicator is equipped with pre-programmed fast capture weighing functions, optimizing timing for efficient measurements. Our livestock scales are versatile and can be used to weigh hogs, sheep, cattle, or horses while keeping them comfortably in the cage. Sturdily constructed, these scales come with all the essential accessories, including the indicator, connection cable, casters, and cage. Standard Features: Platform Size: 5' x 30" (60" x 30") Capacity: 2000 lbs Accuracy: .5 lb Ideal for weighing hogs, sheep, calves, goats, pigs & more! Swivel Casters for Easy Mobility: Easily move the scale to different locations with the provided swivel casters. Hand Wrench for Raising and Lowering: The scale comes equipped with a hand wrench for effortless adjustments. Removable Casters: When needed, the casters can be conveniently removed for stationary use. Braking Feature: Two casters have a braking feature to ensure the scale remains stable during weighing. NEMA 4X/IP67 Watertight Stainless Steel LCD Indicator: The scale base includes a high-quality indicator designed for durability and water resistance. Accumulation Mode: The indicator features an accumulation mode to totalize weights for efficient data tracking. Built-in RS232 Communication Port: Easily connect the scale to other devices for seamless data transfer. Factory Calibrated: The scale comes factory calibrated, minimizing setup time and ensuring accurate measurements. Overload Protection: The scale is equipped with overload protection, safeguarding against potential damage. Shipping Weight: 343 lbs Shipping Dimensions: 72" x 44" x 15" Embrace Prime Scale's Cattle Scales, where precision meets durability, and streamline your weighing processes with confidence. Whether it's for agricultural, livestock, or industrial applications, our scales deliver consistent and reliable results every time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.