Shop PRIME SYSTEMS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New Prime Scale NTEP Legal for Trade 5x5 Feet Floor Pallet Scale 10,000 lb
- Mfr # PS-10KF6060
- Zoro # G422800469
product price:Â
$
1,808.99
/ea
Key Features
Weighing Surface Width
66 in
Overall Height
8 in
Overall Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-10KF6060
- Zoro #
- G422800469
- UPC #
- 676525025608
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 66 in
- Overall Height
- 8 in
- Overall Length
- 66 in
Description
PS-10KF Series 10,000x1lb Floor Scale / Pallet Scale with Smart Scale Ready Indicator by Prime Scales is the ultimate solution for your industrial weighing needs. Engineered for precision and durability, this floor scale is designed to handle the most demanding weighing tasks easily. Whether you're managing a bustling warehouse, a manufacturing plant, or a shipping facility, the PS-10KF ensures accurate and efficient weight measurements every time. Features High Capacity: Capable of weighing up to 10,000 pounds with 1-pound precision. Smart Scale Ready Indicator: Intuitive indicator for easy readability and advanced functionality. Rugged Construction: Built with industrial-grade materials to withstand heavy-duty use. Large Platform: Spacious platform designed to accommodate a variety of pallet sizes. User-Friendly Interface: Simple setup and operation with an easy-to-read display. Versatile Connectivity: Compatible with various peripherals and data management systems. Portability: Optional mobility kit for easy movement within your facility. Safety Features: Non-slip surface and overload protection ensure safe usage. Benefits Unmatched Accuracy: Precision weighing to streamline your inventory and shipping processes. Enhanced Efficiency: Quick setup and easy operation reduce downtime and boost productivity. Durability: Long-lasting construction saves costs on replacements and maintenance. Versatility: Ideal for various applications, from warehouses to production floors. Improved Data Management: Seamless integration with your existing systems for better inventory control. Safety First: Designed with safety features to protect your employees and goods. Efficiency and Accuracy The PS-10KF Series floor scale sets a new standard for efficiency and accuracy in industrial weighing. With its high-capacity load cell and smart scale-ready indicator, you can trust this scale to deliver precise measurements every time. The user-friendly interface and large platform ensure your operations run smoothly, even under the heaviest loads. By integrating this scale into your workflow, you can reduce errors, speed up processes, and ensure that every measurement is accurate to the last pound. Conclusion Experience the difference with the PS-10KF Series 10,000x1lb Floor Scale / Pallet Scale with Smart Scale Ready Indicator. Elevate your industrial weighing processes to new accuracy, efficiency, and reliability heights. Upgrade your facility with the
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.