Shop PRIME SYSTEMS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New Prime Scale PS-5000FS 48x48 Stainless Steel Floor Scale
- Mfr # PS-5000FSS
- Zoro # G522800543
product price:Â
$
4,397.99
/ea
Key Features
Overall Height
10 in
Overall Length
24 in
Weighing Surface Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-5000FSS
- Zoro #
- G522800543
- UPC #
- 676525354562
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Length
- 24 in
- Weighing Surface Width
- 24 in
Description
The Prime Scale PS-5000FS Floor Scale is designed for heavy-duty industrial applications where accuracy, strength, and durability are essential. With a capacity of 5,000 lb and a large 48" x 48" stainless steel platform, this scale is ideal for weighing pallets, drums, containers, and bulk materials. Constructed with high-quality stainless steel, the PS-5000FS is resistant to corrosion and easy to clean, making it perfect for environments such as food processing, chemical plants, warehouses, and shipping facilities. Its high-precision load cells ensure reliable, repeatable measurements, while the rugged design provides long-term performance under demanding conditions. Key Features: Capacity: 5,000 lb Platform Size: 48" x 48" Full stainless steel construction - corrosion-resistant and easy to sanitize High-accuracy load cells for consistent and dependable weighing Heavy-duty frame designed for industrial use Slip-resistant surface for safety and stability Ideal for food, chemical, warehouse, and shipping applications The Prime Scale PS-5000FS Stainless Steel Floor Scale is a reliable, durable, and easy-to-maintain solution for businesses that demand both strength and precision in their weighing operations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.