New Prime Scale Series 1000x0.2lb Floor Scale 24x24 with Indicator
Mfr # CS2010-2x2-eBay
Zoro # G622800610
product price: $1,015.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2010-2x2-eBay
Zoro #
G622800610
UPC #
676525492288
Country of Origin
United States
Description
The Prime Scale 1000x0.2lb Floor Scale is a compact, heavy-duty weighing solution designed for precision and durability. With a capacity of 1,000 lb and 0.2 lb readability, this 24" x 24" platform scale is perfect for weighing boxes, crates, and mid-sized loads in warehouses, shipping stations, packaging facilities, and production floors. Constructed with a rugged steel frame and diamond tread plate platform, the scale offers slip resistance and long-term durability. The included digital indicator delivers fast and accurate readings on a clear, easy-to-read display, ensuring smooth and efficient operation. Key Features: Capacity: 1,000 lb Readability: 0.2 lb Platform Size: 24" x 24" Heavy-duty steel construction with slip-resistant diamond tread plate Digital indicator included with bright, user-friendly display High-precision load cells for accurate and consistent results Overload protection for safe, long-term performance Compact footprint - ideal for limited-space operations Perfect for warehouses, shipping, and industrial applications The Prime Scale 1000x0.2lb Floor Scale with Indicator provides accuracy, strength, and convenience in a compact design-making it a reliable solution for medium-capacity weighing needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.