Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Prime Scale Series 3x3 Floor Scale 2500x0.5lb 36x36 with Indicator Blue

  • Mfr # CS2010-3x3-2.5K-SS-eBay

  • Zoro # G022800579


product price: $1,674.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-3x3-2.5K-SS-eBay
Zoro #
G022800579
UPC #
676525436527
Country of Origin
United States

Description

The Prime Scale 3x3 Floor Scale is a durable, mid-size industrial weighing solution designed for accuracy and efficiency. With a capacity of 2,500 lb and 0.5 lb readability, this 36" x 36" platform scale is perfect for weighing boxes, crates, pallets, and other medium-to-heavy loads with precision. Built from heavy-duty steel with a durable blue powder-coated finish, the scale is designed to withstand daily industrial use while resisting wear and corrosion. Its diamond tread plate surface provides slip resistance for safe operation. Paired with a digital indicator, it delivers quick and accurate weight readings on a bright, easy-to-read display. Key Features: Capacity: 2,500 lb Readability: 0.5 lb Platform Size: 36" x 36" (3' x 3') Heavy-duty steel construction with durable blue powder-coated finish Slip-resistant diamond tread plate surface for safety and stability Digital indicator included - clear, user-friendly display High-precision load cells for consistent and accurate results Overload protection for long-term reliability Ideal for warehouses, factories, shipping, and industrial applications The Prime Scale 3x3 2500x0.5lb Floor Scale with Indicator - Blue combines strength, accuracy, and convenience in a versatile design-making it the perfect solution for medium-capacity industrial weighing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.