New Prime Scale Series 3x3 Floor Scale 5000x1lb 36x36 with Indicator Blue
Mfr # CS2010-3x3-5K-SS-eBay
Zoro # G322800569
product price: $1,674.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2010-3x3-5K-SS-eBay
Zoro #
G322800569
UPC #
676525277403
Country of Origin
United States
Description
The Prime Scale 3x3 Floor Scale is a compact, heavy-duty weighing solution built for accuracy, durability, and efficiency in demanding industrial environments. With a capacity of 5,000 lb and 1 lb readability, this 36" x 36" platform scale is ideal for weighing pallets, crates, drums, and heavy loads with confidence. Constructed from rugged steel with a durable blue powder-coated finish, the scale resists corrosion and wear, while the diamond tread plate surface provides slip resistance and stability. Paired with a digital indicator, it delivers fast, reliable, and easy-to-read weight results-making it an excellent choice for warehouses, factories, and shipping facilities. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 36" x 36" (3' x 3') Heavy-duty steel construction with durable blue powder-coated finish Slip-resistant diamond tread plate for safe operation Digital indicator included - bright, easy-to-read display with multiple functions High-precision load cells for consistent and accurate performance Overload protection for long-lasting reliability Perfect for warehouses, shipping, and industrial operations The Prime Scale 3x3 5000x1lb Floor Scale with Indicator - Blue combines strength, precision, and durability in a compact platform-making it the ultimate solution for heavy-duty industrial weighing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.