New Prime Scale Series 4x4 Floor Scale 10000x1lb 48x48 Pallet Scale

  • Mfr # CS2010-10K-Ebay

  • Zoro # G722800442


product price: $1,674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-10K-Ebay
Zoro #
G722800442
UPC #
676525306912
Country of Origin
United States

Description

The Prime Scale 4x4 Floor Scale is a heavy-duty pallet scale designed for high-capacity weighing in demanding industrial environments. With a massive 10,000 lb capacity and 1 lb readability, this 48" x 48" platform is perfect for weighing oversized pallets, crates, and bulk shipments with speed and precision. Constructed from industrial-strength steel with a durable powder-coated finish, the scale is built to withstand tough daily use in warehouses, factories, and shipping centers. The diamond tread plate surface enhances grip and stability, while high-precision load cells ensure consistent and accurate results even under extreme loads. Key Features: Capacity: 10,000 lb Readability: 1 lb Platform Size: 48" x 48" (4' x 4') Heavy-duty steel construction with powder-coated finish for durability Slip-resistant diamond tread plate for safe operation High-precision load cells for reliable accuracy Overload protection for long-lasting performance Ideal for warehouses, shipping docks, freight handling, and industrial operations The Prime Scale 4x4 Floor Scale 10000x1lb Pallet Scale delivers the strength, accuracy, and reliability needed for high-capacity industrial weighing, making it a trusted choice for businesses that move heavy loads daily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.