New Prime Scale Series 4x4 Stainless Steel Floor Scale 5000x1lb 48x48

  • Mfr # CS2010-4x4SSF-new2

  • Zoro # G022800555


product price: $1,674.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-4x4SSF-new2
Zoro #
G022800555
UPC #
676525016354
Country of Origin
United States

Description

The Prime Scale 4x4 Stainless Steel Floor Scale is built to handle heavy-duty industrial weighing with unmatched accuracy, strength, and hygiene. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform is designed for weighing pallets, drums, totes, and bulk loads with precision. Constructed from full stainless steel, this scale offers superior resistance to rust, corrosion, and harsh environments. Its easy-to-clean surface makes it the perfect choice for food processing, chemical handling, pharmaceutical, and wet or washdown applications. The diamond tread plate design enhances grip and safety, while high-precision stainless steel load cells ensure consistent and accurate performance. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" (4' x 4') Full stainless steel construction - durable, corrosion-resistant, and sanitary Slip-resistant diamond tread plate for safety High-precision stainless steel load cells for reliable accuracy Overload protection for long-term durability Ideal for food, chemical, pharmaceutical, shipping, and industrial environments The Prime Scale 4x4 Stainless Steel Floor Scale 5000x1lb combines rugged construction with hygienic design, making it an excellent solution for industries requiring both precision and cleanliness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.