New Prime Scale Series 5000x1lb Floor Scale 48x48 with Indicator
Mfr # PS-5000F-Ebay
Zoro # G122800479
product price: $1,166.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-5000F-Ebay
Zoro #
G122800479
UPC #
676525396111
Country of Origin
United States
Description
The Prime Scale 5000x1lb Floor Scale is a rugged and reliable weighing solution designed for heavy-duty industrial and commercial use. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform scale is ideal for weighing pallets, drums, crates, and bulk shipments with precision and ease. Built from heavy-duty steel with a diamond tread plate surface, the scale provides strength, durability, and slip resistance for safe operation in demanding environments. The included digital indicator offers fast, accurate readings on a bright display, making daily weighing tasks efficient and reliable. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Heavy-duty steel construction with diamond tread plate for durability and safety Digital indicator included with bright, easy-to-read display High-precision load cells for consistent accuracy Overload protection for long-lasting performance Ideal for warehouses, factories, shipping, and industrial use The Prime Scale 5000x1lb Floor Scale with Indicator delivers the perfect balance of strength, accuracy, and dependability-making it a trusted choice for businesses that require reliable high-capacity weighing.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.