New Prime Scale Series 5000x1lb Floor Scale 48x48 with PS-IN109 Indicator Local

  • Mfr # PS-5000F+109-Ebay-Local

  • Zoro # G722800480


product price: $1,674.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000F+109-Ebay-Local
Zoro #
G722800480
UPC #
676525260559
Country of Origin
United States

Description

The Prime Scale 5000x1lb Floor Scale is engineered for strength, precision, and long-lasting performance in heavy-duty environments. With a capacity of 5,000 lb and 1 lb accuracy, this 48" x 48" platform provides reliable weighing for pallets, drums, and bulk loads. The included PS-IN108 digital indicator offers fast and accurate readings on a clear, user-friendly display. Built with multiple weighing functions, it delivers the flexibility needed for warehouses, factories, shipping centers, and other industrial applications. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Heavy-duty steel frame with diamond tread plate for durability and slip resistance PS-IN108 Indicator with bright, easy-to-read display and versatile functions High-precision load cells for consistent accuracy Overload protection for long-term reliability Ideal for industrial, shipping, and warehouse operations The Prime Scale 5000x1lb Floor Scale with PS-IN108 Indicator is a dependable, high-capacity weighing solution designed to meet the toughest industrial demands with accuracy and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.