New Prime Scale Series 5000x1lb Floor Scale 48x48w PS-IN108 Indicator and Ramp

  • Mfr # PS-5000F+108+Ramp-Ebay

  • Zoro # G922800402


product price: $1,674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000F+108+Ramp-Ebay
Zoro #
G922800402
UPC #
676525357358
Country of Origin
United States

Description

The Prime Scale 5000x1lb Floor Scale is a high-performance, heavy-duty weighing solution built for demanding industrial environments. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform scale provides exceptional accuracy for weighing pallets, drums, and bulk materials. This model includes a ramp for easy loading and unloading, making it ideal for use with pallet jacks, carts, and forklifts. The included PS-IN108 digital indicator ensures fast, reliable, and easy-to-read weight results with advanced functionality to support your daily operations. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Heavy-duty steel construction with diamond tread plate for strength and slip resistance PS-IN108 Indicator with clear LED/LCD display and versatile weighing functions Ramp included for smooth pallet and cart access High-precision load cells for consistent, reliable measurements Overload protection for long-term durability Perfect for warehouses, factories, and shipping facilities The Prime Scale 5000x1lb Floor Scale with PS-IN108 Indicator & Ramp combines strength, convenience, and accuracy-delivering a complete weighing solution for industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.