New Prime Scales Airplane Scale kit with matching ramps 15,000 lb
Mfr # PS-AF-15K
Zoro # G722800718
product price: $5,936.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-AF-15K
Zoro #
G722800718
UPC #
676525224216
Country of Origin
United States
Description
Prime Scale's Airplane Scale Kit is expertly engineered to deliver accurate, efficient, and reliable aircraft weighing for aviation professionals. Designed with both functionality and durability in mind, this premium weighing system is ideal for aircraft maintenance, inspection, and compliance needs. Scale Specifications: Platform Dimensions: 24" x 24" x 3.8" per scale Ramp Included: Each scale comes with a matching ramp for smooth access and easy positioning Key Features: Multiple Capacity Options: Choose from capacities up to 15,000 lbs to suit your aircraft size and requirements High Accuracy: Precise weight readings with 1 lb resolution for dependable results Low Profile Design: 3.5" height allows for easy loading and stable placement Industrial-Grade Construction: Built for tough environments with a rugged, powder-coated platform IP67 Load Cells: Waterproof and dustproof load cells ensure consistent performance in harsh conditions Stainless Steel Braided Cables: Durable cables provide secure and long-lasting connections LED Digital Indicator: Bright, easy-to-read display ensures clear visibility of weight data Plug-and-Play Setup: Simple installation with minimal downtime-no complicated wiring required 200% Overload Protection: Enhanced safety and protection for high-capacity weighing applications Why Choose Prime Scale? This airplane scale kit combines precision engineering with industrial-grade materials to provide a reliable solution for aircraft weighing. Whether used in hangars, maintenance facilities, or on the field, it delivers the accuracy and durability professionals demand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.