New Prime Scales Industrial Floor scale 24x36 Warehouse Pallet 1000 lbs

  • Mfr # PS-1k2436-gray

  • Zoro # G422800520


product price:  $994.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-1k2436-gray
Zoro #
G422800520
UPC #
676525210431
Country of Origin
United States

Description

The Prime Scales 24"x36" Industrial Floor Scale is a compact yet heavy-duty weighing solution designed for warehouses, factories, shipping centers, and small industrial applications. With a 1000 lb capacity, this floor scale delivers reliable and accurate weight readings, making it ideal for medium-duty weighing tasks. Key Features: Durable Construction - Heavy-duty steel platform built to withstand daily industrial use. Compact Size - 24" x 36" platform is perfect for tight spaces while accommodating various load sizes. High Capacity - Weighs up to 1000 lbs with precision for reliable results. Digital Indicator Included - Easy-to-read LED/LCD display with multiple functions (tare, zero, hold, accumulation). Versatile Applications - Suitable for weighing boxes, parcels, crates, and light to medium pallets. Plug-and-Play Setup - Comes pre-calibrated for quick use. Power Options - Runs on AC power or rechargeable battery for flexible operation. Applications: Warehouses & distribution centers Manufacturing facilities Packaging and shipping stations Retail backrooms Light industrial use The Prime Scales 24"x36" Industrial Floor Scale provides a balance of strength, accuracy, and convenience-ideal for businesses needing a reliable weighing solution in a compact footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.