New Prime Scales PS-750 48 x 48 Ramps used for 4' W x 4' L floor scales
- Mfr # PS-Ramp48x48
- Zoro # G022800449
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
20 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-Ramp48x48
- Zoro #
- G022800449
- UPC #
- 676525036130
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 20 in
- Height
- 10 in
Description
The Prime Scales PS-750 Ramp is designed to provide smooth, safe, and efficient loading and unloading for 4' (W) x 4' (L) floor scales. Built from heavy-duty steel, it ensures long-lasting durability and can handle high-capacity weighing applications with ease. Perfect for pallet jacks, carts, dollies, and forklifts, this ramp eliminates the need for heavy lifting, improving workflow and reducing strain on operators. Its diamond tread surface offers superior traction for safety in industrial environments. Key Features: Model: PS-750 Dimensions: 48" x 48" (fits 4' x 4' floor scales) Material: Heavy-duty steel for strength and longevity Surface: Diamond tread for slip resistance Applications: Ideal for warehouses, factories, shipping & receiving areas, and loading docks Compatibility: Designed specifically for 4' x 4' Prime Scales floor scales Condition: Brand New - ready to install A must-have accessory for your floor scale setup, the PS-750 ramp makes loading faster, safer, and more efficient in any industrial setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.