Shop PRIME SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits 4'x4' Scales 3000 lb
- Mfr # PS-Ramp48x40-3000
- Zoro # G422800735
product price:Â
$
777.99
/ea
Key Features
Height
6 in
Length
56 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-Ramp48x40-3000
- Zoro #
- G422800735
- UPC #
- 676525098749
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 56 in
- Width
- 26 in
Description
Upgrade your floor scale setup with the Prime Scales Heavy-Duty Steel Ramp, engineered for smooth loading and unloading. Designed to fit 4' x 4' floor scales, this 48" x 40" ramp supports up to 3,000 lb, providing durability and stability for light to medium-duty applications. The pre-drilled bolt-down holes allow for secure and easy installation in any industrial or warehouse environment. Key Features: 48" x 40" Dimensions - Perfectly fits standard 4' x 4' floor scales. 3,000 lb Capacity - Reliable for everyday industrial and warehouse use. Heavy-Duty Steel Construction - Ensures strength and long-lasting performance. Bolt-Down Holes - Provides stable and secure installation. Smooth Approach Design - Ideal for pallet jacks, carts, and hand trucks. Built for Efficiency & Safety - Simplifies loading operations while protecting your scale. This Prime Scales 48"x40" Steel Ramp offers stability, performance, and convenience, making it a smart addition to any scale system setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.